- Tigerhood® Futura® Welding Helmet
- Silver
| Lift Front | No |
| Suspension Type | Ratchet |
| Lens Coating | 3 - 10 |
| Standard Filter | Shade 3/10 |
| Viewing Area | 2 x 4 1/4 |
| Helmet Color | Silver |
| Material | Thermoplastic |
| Mounting | Fixed Front |
| Weight | 0.11 LB |
| Lift Front | No |
| Suspension Type | Ratchet |
| Lens Coating | 3 - 10 |
| Standard Filter | Shade 3/10 |
| Viewing Area | 2 x 4 1/4 |
| Helmet Color | Silver |
| Material | Thermoplastic |
| Mounting | Fixed Front |
| Weight | 0.11 LB |