- Tigerhood® Futura® Welding Helmet
- Metallic Red
| Standard Filter | Shade 10 |
| Suspension Type | Ratchet |
| Lens Coating | 10 |
| Lift Front | Yes |
| Helmet Color | Metallic Red |
| Mounting | Lift Front |
| Viewing Area | 2 x 4 1/4 |
| Material | Thermoplastic |
| Weight | 0.01 LB |
| Standard Filter | Shade 10 |
| Suspension Type | Ratchet |
| Lens Coating | 10 |
| Lift Front | Yes |
| Helmet Color | Metallic Red |
| Mounting | Lift Front |
| Viewing Area | 2 x 4 1/4 |
| Material | Thermoplastic |
| Weight | 0.01 LB |