- FMX Tigerhood® Futura® Welding Helmet
- Demon Graphics
| Helmet Color | Demon Graphics |
| Standard Filter | Shade 9/13 |
| Power Source | Solar-Powered |
| Material | Thermoplastic shell |
| Lens Coating | 9 - 13 |
| Weight | 2.09 LB |
| Helmet Color | Demon Graphics |
| Standard Filter | Shade 9/13 |
| Power Source | Solar-Powered |
| Material | Thermoplastic shell |
| Lens Coating | 9 - 13 |
| Weight | 2.09 LB |