- High Performance® Faceshield Window
- Dark Green Lens
| Lens Color | Dark Green |
| Height | 8 in |
| Style | Standard |
| Used With | F-300 & F-770 Series |
| Thickness Specification | 0.0600 in |
| Material | Propionate |
| Weight | 0.25 LB |
| Lens Color | Dark Green |
| Height | 8 in |
| Style | Standard |
| Used With | F-300 & F-770 Series |
| Thickness Specification | 0.0600 in |
| Material | Propionate |
| Weight | 0.25 LB |