- High Performance® Faceshield Window
- Dark Green Lens
| Used With | F-400, F-500, FH-66, FM-70, FM-71 Series |
| Thickness Specification | 0.0600 in |
| Material | Propionate |
| Height | 8 in |
| Style | Wide View |
| Lens Color | Dark Green |
| Weight | 0.33 LB |
| Used With | F-400, F-500, FH-66, FM-70, FM-71 Series |
| Thickness Specification | 0.0600 in |
| Material | Propionate |
| Height | 8 in |
| Style | Wide View |
| Lens Color | Dark Green |
| Weight | 0.33 LB |