- High Performance® Faceshield Window
- IR/UV 5.0 Lens
| Lens Color | IR/UV 5.0 |
| Height | 8 in |
| Style | Wide View |
| Thickness Specification | 0.0600 in |
| Used With | F-400, F-500, FH-66, FM-70, FM-71 Series |
| Material | Propionate |
| Weight | 0.36 LB |
| Lens Color | IR/UV 5.0 |
| Height | 8 in |
| Style | Wide View |
| Thickness Specification | 0.0600 in |
| Used With | F-400, F-500, FH-66, FM-70, FM-71 Series |
| Material | Propionate |
| Weight | 0.36 LB |