- Faceshield
- Clear
- Propionate Lens
- 8" High
- 16.5" Wide
| Color | Clear |
| Height | 8 in |
| Thickness | 0.06 in |
| Used With | F-400, F-500, FH-66, FM-70, FM-71 Series |
| Type | Face Shield |
| Lens Material | Propionate |
| Width | 16 1/2 in |
| Lens Color | Clear |
| Weight | 0.34 LB |
| Color | Clear |
| Height | 8 in |
| Thickness | 0.06 in |
| Used With | F-400, F-500, FH-66, FM-70, FM-71 Series |
| Type | Face Shield |
| Lens Material | Propionate |
| Width | 16 1/2 in |
| Lens Color | Clear |
| Weight | 0.34 LB |