- Faceshield
- IR/UV 5.0 Tint
- Fibre-Metal Band
- Propionate Lens
- 8" High
features
- High performance, wide view style
- Preformed to the curve of the crown
- Injection molded from propionate, which is superior to other window materials in every significant performance characteristic
| Size (text) | 8 |
| Height | 8 in |
| Lens Material | Propionate |
| Color | IR/UV 5.0 |
| Thickness | 0.06 in |
| Width | 16 1/2 in |
| Weight | 0.36 LB |

