- High Performance® Faceshield Window
- Clear Lens
| Thickness Specification | 0.0600 in |
| Used With | F-400, F-500 & FH-66 Series |
| Height | 9 3/4 in |
| Lens Color | Clear |
| Material | Propionate |
| Style | Extended View |
| Weight | 0.4 LB |
| Thickness Specification | 0.0600 in |
| Used With | F-400, F-500 & FH-66 Series |
| Height | 9 3/4 in |
| Lens Color | Clear |
| Material | Propionate |
| Style | Extended View |
| Weight | 0.4 LB |