- High Performance® Faceshield Window
- Dark Green Lens
| Height | 9 3/4 in |
| Thickness Specification | 0.0600 in |
| Material | Propionate |
| Used With | F-400, F-500 & FH-66 Series |
| Lens Color | Dark Green |
| Style | Extended View |
| Weight | 0.43 LB |
| Height | 9 3/4 in |
| Thickness Specification | 0.0600 in |
| Material | Propionate |
| Used With | F-400, F-500 & FH-66 Series |
| Lens Color | Dark Green |
| Style | Extended View |
| Weight | 0.43 LB |