- Protective Cap Welding Helmet Shells
- Gray
features
- Cap shown in photo is not included
| Helmet Color | Gray |
| Lens Coating | 10 |
| Standard Filter | Shade 10 |
| Mounting | Cap, Lift Front |
| Material | Thermoplastic |
| Lift Front | Yes |
| Viewing Area | 2 x 4 1/4 |
| Weight | 1.25 LB |
| Helmet Color | Gray |
| Lens Coating | 10 |
| Standard Filter | Shade 10 |
| Mounting | Cap, Lift Front |
| Material | Thermoplastic |
| Lift Front | Yes |
| Viewing Area | 2 x 4 1/4 |
| Weight | 1.25 LB |
