- Protective Cap Welding Helmet Shells
- Silver
| Standard Filter | Shade 10 |
| Mounting | Cap, Fixed Front |
| Material | Thermoplastic |
| Lens Coating | 10 |
| Helmet Color | Silver |
| Lift Front | No |
| Viewing Area | 4 1/2 x 5 1/4 |
| Weight | 0.0 LB |
| Standard Filter | Shade 10 |
| Mounting | Cap, Fixed Front |
| Material | Thermoplastic |
| Lens Coating | 10 |
| Helmet Color | Silver |
| Lift Front | No |
| Viewing Area | 4 1/2 x 5 1/4 |
| Weight | 0.0 LB |