- Superglas® Welding Helmet
| Standard Filter | Shade 10 |
| Suspension Type | Ratchet |
| Lens Coating | 10 |
| Lift Front | Yes |
| Viewing Area | 2 x 4 1/4 |
| Mounting | Lift Front |
| Weight | 2.4 LB |
| Standard Filter | Shade 10 |
| Suspension Type | Ratchet |
| Lens Coating | 10 |
| Lift Front | Yes |
| Viewing Area | 2 x 4 1/4 |
| Mounting | Lift Front |
| Weight | 2.4 LB |