- High Performance® Faceshield Window
- IR/UV 5.0 Lens
| Material | Propionate |
| Height | 8 in |
| Used With | FM-400 & FM-500DC Series |
| Thickness Specification | 0.0600 in |
| Lens Color | IR/UV 5.0 |
| Weight | 0.0 LB |
| Material | Propionate |
| Height | 8 in |
| Used With | FM-400 & FM-500DC Series |
| Thickness Specification | 0.0600 in |
| Lens Color | IR/UV 5.0 |
| Weight | 0.0 LB |