- Protective Cap Welding Helmet Shells
- Gray
| Viewing Area | 2 x 4 1/4 |
| Standard Filter | Shade 10 |
| Lens Coating | 10 |
| Mounting | Cap, Lift Front |
| Material | Thermoplastic |
| Helmet Color | Gray |
| Lift Front | Yes |
| Weight | 0.0 LB |
| Viewing Area | 2 x 4 1/4 |
| Standard Filter | Shade 10 |
| Lens Coating | 10 |
| Mounting | Cap, Lift Front |
| Material | Thermoplastic |
| Helmet Color | Gray |
| Lift Front | Yes |
| Weight | 0.0 LB |