- Superglas® Welding Helmet
| Lens Coating | 10 |
| Suspension Type | Ratchet |
| Viewing Area | 2 x 4 1/4 |
| Standard Filter | Shade 10 |
| Mounting | Fixed Front |
| Lift Front | No |
| Weight | 2.21 LB |
| Lens Coating | 10 |
| Suspension Type | Ratchet |
| Viewing Area | 2 x 4 1/4 |
| Standard Filter | Shade 10 |
| Mounting | Fixed Front |
| Lift Front | No |
| Weight | 2.21 LB |