- Superglas® Welding Helmet
| Lift Front | No |
| Suspension Type | Ratchet |
| Lens Coating | 10 |
| Viewing Area | 4 1/2 x 5 1/4 |
| Standard Filter | Shade 10 |
| Mounting | Fixed Front, Wide Vision |
| Weight | 2.0 LB |
| Lift Front | No |
| Suspension Type | Ratchet |
| Lens Coating | 10 |
| Viewing Area | 4 1/2 x 5 1/4 |
| Standard Filter | Shade 10 |
| Mounting | Fixed Front, Wide Vision |
| Weight | 2.0 LB |