- Tigerhood® Classic Welding Helmet
- Black
| Suspension Type | 3-C Ratchet |
| Standard Filter | Shade 10 |
| Lift Front | Yes |
| Material | Thermoplastic |
| Mounting | Lift Front |
| Lens Coating | 10 |
| Helmet Color | Black |
| Viewing Area | 2 x 4 1/4 |
| Weight | 0.0 LB |
| Suspension Type | 3-C Ratchet |
| Standard Filter | Shade 10 |
| Lift Front | Yes |
| Material | Thermoplastic |
| Mounting | Lift Front |
| Lens Coating | 10 |
| Helmet Color | Black |
| Viewing Area | 2 x 4 1/4 |
| Weight | 0.0 LB |