- Tigerhood® Classic Welding Helmet
- Blue
| Mounting | Fixed Front |
| Suspension Type | 3-C Ratchet |
| Lens Coating | 10 |
| Lift Front | No |
| Viewing Area | 2 x 4 1/4 |
| Standard Filter | Shade 10 |
| Helmet Color | Blue |
| Material | Thermoplastic |
| Weight | 1.6 LB |
| Mounting | Fixed Front |
| Suspension Type | 3-C Ratchet |
| Lens Coating | 10 |
| Lift Front | No |
| Viewing Area | 2 x 4 1/4 |
| Standard Filter | Shade 10 |
| Helmet Color | Blue |
| Material | Thermoplastic |
| Weight | 1.6 LB |