- Tigerhood High Performance ADF Welding Helmet
- Silver
| Helmet Color | Silver |
| Mounting | Fixed Front |
| Standard Filter | Shade 10 |
| Material | Thermoplastic |
| Lens Coating | 10 |
| Lift Front | No |
| Weight | 0.32 LB |
| Helmet Color | Silver |
| Mounting | Fixed Front |
| Standard Filter | Shade 10 |
| Material | Thermoplastic |
| Lens Coating | 10 |
| Lift Front | No |
| Weight | 0.32 LB |