- Tigerhood High Performance ADF Welding Helmet
- Black
| Standard Filter | Shade 10 |
| Material | Thermoplastic |
| Lens Coating | 10 |
| Helmet Color | Black |
| Mounting | Fixed Front |
| Lift Front | No |
| Weight | 2.01 LB |
| Standard Filter | Shade 10 |
| Material | Thermoplastic |
| Lens Coating | 10 |
| Helmet Color | Black |
| Mounting | Fixed Front |
| Lift Front | No |
| Weight | 2.01 LB |