- Dual Crown High Performance® FaceShield
- Clear Lens
| Lens Color | Clear |
| Suspension Type | Ratchet |
| Crown | 4 in |
| Window Width x Length | 16 1/2 in x 8 in |
| Weight | 0.52 LB |
| Lens Color | Clear |
| Suspension Type | Ratchet |
| Crown | 4 in |
| Window Width x Length | 16 1/2 in x 8 in |
| Weight | 0.52 LB |