- Dual Crown High Performance® FaceShield
- Clear Lens
| Material | Dielectric Plastic |
| Window Width x Length | 16 1/2 in x 8 in |
| Lens Color | Clear |
| Weight | 0.01 LB |
| Material | Dielectric Plastic |
| Window Width x Length | 16 1/2 in x 8 in |
| Lens Color | Clear |
| Weight | 0.01 LB |