- High Performance® Faceshield Window
| For Model No. | F-400, F-500, & FH-66 Series |
| Material | #24 Copper Mesh |
| Style | Extended View |
| Height | 9 3/4 in |
| Thickness Specification | 0.0600 in |
| Weight | 0.32 LB |
| For Model No. | F-400, F-500, & FH-66 Series |
| Material | #24 Copper Mesh |
| Style | Extended View |
| Height | 9 3/4 in |
| Thickness Specification | 0.0600 in |
| Weight | 0.32 LB |