- Flexible/Rigid Frame Welding Goggles
| Lens Coating | 5 |
| Strap Material | Elastic |
| Ventilation | Baffled |
| Frame Style | Rigid |
| Style | 50mm |
| Frame Material | Plastic |
| Weight | 0.0 LB |
| Lens Coating | 5 |
| Strap Material | Elastic |
| Ventilation | Baffled |
| Frame Style | Rigid |
| Style | 50mm |
| Frame Material | Plastic |
| Weight | 0.0 LB |