- Flexible/Rigid Frame Welding Goggles
| Frame Style | Flexible |
| Lens Coating | 5 |
| Window Width x Length | 2 in x 4 in |
| Strap Material | Elastic |
| Frame Material | Plastic |
| Style | Lift Front |
| Weight | 0.56 LB |
| Frame Style | Flexible |
| Lens Coating | 5 |
| Window Width x Length | 2 in x 4 in |
| Strap Material | Elastic |
| Frame Material | Plastic |
| Style | Lift Front |
| Weight | 0.56 LB |