- Flexible/Rigid Frame Welding Goggles
| Style | Lift Front |
| Frame Style | Reinforced Flexible |
| Frame Material | Plastic |
| Lens Coating | 5 |
| Strap Material | Elastic |
| Weight | 0.5 LB |
| Style | Lift Front |
| Frame Style | Reinforced Flexible |
| Frame Material | Plastic |
| Lens Coating | 5 |
| Strap Material | Elastic |
| Weight | 0.5 LB |