- Valve Conversion Kit
- 4-Way/3-Pos 120 VAC
- Manifold Mounting
description
- Use with 1/2 to 3 hp Power Units.
| Mounting Pattern | Manifold Mounting |
| Kit Type | 4-Way/3-Pos 120 VAC |
| Voltage Rating | 110 |
| Weight | 4.0 LB |
| Mounting Pattern | Manifold Mounting |
| Kit Type | 4-Way/3-Pos 120 VAC |
| Voltage Rating | 110 |
| Weight | 4.0 LB |