- AC Power Unit
- Three Phase
- 1 hp
- 2,000 psi
applications
- Lubrication systems
- Pilot systems
- Oil transfer systems
- Cooling systems
features
- High pressure gear pumps
- Relief and check valve included
- Compact pumping package
- SAE-6 pressure, SAE-8 suction
- SAE-10 suction ports for 37B, 47B &59B pumps
| Pressure [Max] | 2,000 psi |
| Phase | Three |
| GPM @ Speed | 0.83 @ 1,750 rpm |
| Power Rating | 1 hp |
| Weight | 28.0 LB |

