Skip to content Skip to navigation menu
1/2 to 3 hp Power Unit

MPT050A10U1C11

1/2 to 3 hp Power Unit
Item #113583532
  • Power Unit
  • Horizontal Mount
  • .5 hp
  • 1 ph
  • 120/240 v
  • 3/4 gal Tank
+ Show More + Show Less
1/2 to 3 hp Power Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Power Unit
  • Horizontal Mount
  • .5 hp
  • 1 ph
  • 120/240 v

description

  • The unique design of the center plate allows for a simple conversion from the standard pressure and return ports to a complete system with the addition of the valve kit packages below. Units are ideal for intermittent applications where the hydraulic power source needs to be located close to the system. (www.northpointeindustries.com)

features

  • Horizontal mounting is standard with vertical mounting available (must specify)
  • Order valve kits for factory installation (See Northpointe Industries Valve Kit – Mfr. No. 103VK and 301VCK)
  • Other horsepower, flow and valve combinations are available
  • Port size SAE-8 (press and return)
  • Adjustable relief valve and discharge check
GPM @ Speed 0.75 gpm @ 1750 rpm
Relief Valve Setting 1100 psi
RPM 1725 rpm
Port Size SAE-8
Height 8.120 in
Length 19.720 in
Tank Size 3/4 gal
Width 8.560 in
Frame Size 56C
Voltage Rating 120/240
Unit Type Adjustable Relief Valve & Discharge Check
Phase Single Phase
Valve Voltage Rating 120/240 V
Pressure [Max] 1100 psi
Weight 42.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison