- .5 GPM, 3000PSI, 1 HP 1PH, 1 GAL RES
features
- Horizontal mounting standard with vertical mounting available
- Port size SAE-8 (press and return)
- Adjustable relief valve and discharge check included
| Tank Size | 1 gal |
| Voltage Rating | 120/240 |
| Phase | 1 |
| Pressure [Max] | 3,000 psi |
| Power Rating | 1 hp |
| GPM @ Speed | 0.5 @ 1,750 rpm |
| Port Size | SAE-8 |
| Weight | 75.0 LB |


