- 1.20 gal/min Power Unit
- 220/440 VAC
- 1,725 rpm
- 56C
- SAE-8 Ports
description
- The unique design of the center plate allows for a simple conversion from the standard pressure and return ports to a complete system with the addition of the valve kit packages below. Units are ideal for intermittent applications where the hydraulic power source needs to be located close to the system. (www.northpointeindustries.com)
features
- Horizontal mounting is standard with vertical mounting available (must specify)
- Order valve kits for factory installation (See Northpointe Industries Valve Kit – Mfr. No. 103VK and 301VCK)
- Other horsepower, flow and valve combinations are available
- Port size SAE-8 (press and return)
- Adjustable relief valve and discharge check
| Frame Size | 56C |
| Pressure [Max] | 3000 psi |
| Voltage Rating | 220/440 |
| RPM | 1725 rpm |
| GPM | 1.2 gal/min |
| Unit Type | Adjustable Relief Valve & Discharge Check |
| Valve Type | None |
| Port Size | SAE-8 |
| Relief Valve Setting | 3000 psi |
| Phase | Three Phase |
| Tank Size | 1 1/2 gal |
| Weight | 63.0 LB |


