- 1.2 GPM, 3000PSI, 2 HP 3PH, 2 GAL RES
features
- Horizontal mounting standard with vertical mounting available
- Port size SAE-8 (press and return)
- Adjustable relief valve and discharge check included
| Power Rating | 2 hp |
| Port Size | SAE-8 |
| Phase | 3 |
| Tank Size | 2 gal |
| GPM @ Speed | 1.2 @ 1,750 rpm |
| Pressure [Max] | 3,000 psi |
| Voltage Rating | 220/440 |
| Weight | 75.0 LB |


