- 4.5 GPM, 1200PSI, 3 HP 1PH, 3 GAL RES
features
- Horizontal mounting standard with vertical mounting available
- Port size SAE-8 (press and return)
- Adjustable relief valve and discharge check included
| GPM @ Speed | 4.5 @ 3,450 rpm |
| Power Rating | 3 hp |
| Phase | 1 |
| Tank Size | 3 gal |
| Pressure [Max] | 1,200 psi |
| Voltage Rating | 120/240 |
| Port Size | SAE-8 |
| Weight | 75.0 LB |


