- Gear Pump
- Right Hand
- 1/2 in Keyed Shaft
- 1.13 gal/min@1,750 rpm
- SAE-8 Suction Port x SAE-6 Pressure Port
description
- Hydraulic Gear Pumps are commonly used in mobile, marine, agriculture, and mining equipment applications. They feature rugged construction and high quality.
features
- SAE USA4F17 mounting (add ring 49878 to convert to SAE AA 2-bolt mounting)
- Built-in relief and check
- Double lip nitrile seals
- Left-hand rotation (CCW) and tang shafts available at NPI
| Rotation | Right Hand |
| Spline Info | Keyed |
| Rated Speed | 1750 rpm |
| GPM @ Speed | 1.13 gpm @ 1750 rpm |
| Shaft Extension Length | 1.2 in |
| GPM @ Rated Speed | 1.13 gal/min |
| Pressure Port | SAE-6 |
| Suction Port Size | SAE-8 |
| Mounting | SAE AA (2-Bolt & 4-Bolt w/ Optional Pilot Ring) |
| Splines | N/A |
| RPM [Max] | 3500 rpm |
| Shaft Type | Keyed |
| Keyway Size | 1/8 |
| Shaft Dia. | 0.5 in |
| Displacement (in³/rev) | 0.15 |
| Shaft Details | 1/8 |
| Pressure [Max] | 3000 psi |
| Weight | 7.0 LB |

