- Gear Pump
- Left Hand
- 1/2 in Keyed Shaft
- 2.80 gal/min@1,750 rpm
- SAE-8 Suction Port x SAE-6 Pressure Port
description
- Hydraulic Gear Pumps are commonly used in mobile, marine, agriculture, and mining equipment applications. They feature rugged construction and high quality.
features
- Displacements from 0.11 to 0.59 in³
- Pressure to 3000 psi continuous
- Built-in outlet check valve
- Built-in relief valve factory set at 1500 psi
| Spline Info | Keyed |
| Suction Port Size | SAE-8 |
| Keyway Size | 1/8 |
| Family Name | Gear Pump |
| Shaft Details | 1/8 |
| RPM [Max] | 3500 rpm |
| GPM @ Rated Speed | 2.8 gal/min |
| Rotation | Left Hand |
| Shaft Dia. | 0.5 in |
| Splines | 0 |
| Mounting | SAE AA (2-Bolt & 4-Bolt w/ Optional Pilot Ring) |
| Shaft Type | Keyed |
| Pressure Port | SAE-6 |
| Shaft Extension Length | 1 1/2 in |
| Rated Speed | 1750 rpm |
| Displacement (in³/rev) | 0.37 |
| Pressure [Max] | 3000 psi |
| Weight | 7.0 LB |

