- Directional Solenoid Valve
- 110 VAC
- Open Center
- Double Counter Balance
features
- How to select this combination:
- First: Select either an NPIV or MPT unit above.
- Second: Select the valves by using the table below.
- How to Order: Item #1: NPIV1000BG14315P15COP25F1A (Qty. 1) – Item #2: NIK214 (Qty. 2)
- Note 1: Each part number must be on a separate line of the order.
- Note 2: Valves will be mounted, plumbed and tested on the HPU.
- Note 3: Adjustable P-Port Relief is standard on all NPIV and MPT hydraulic power units.
| Voltage & Frequency | 110 VAC |
| Port Size | SAE-8 |
| Operation | Double Counter Balance |
| Rated Flow | 10.00 gal/min |
| Center Position | Open Center |
| Pressure [Min] | 100 psi |
| Pressure [Max] | 3,000 psi |
| Weight | 3.0 LB |

