- Power Unit
- Vertical Mount
- 10 hp
- 3 ph
- 220/440 v
features
- High pressure gear pumps
- Relief valve, return filter 10 µm
- Pressure gauge, sight gauge and filler breather
- D03 valve pattern standard up to 7.5 gpm
- D05 valve pattern standard on higher flows
- HPU shipped with D03 or D05 valve cover plate
- all HPUs have a P & T port in addition to valve pattern
- Other horsepower, flow and valve combinations are available at NPI
| Pressure [Max] | 2300 psi |
| Manifold Type | 1 Station D03 |
| Phase | Three Phase |
| Height | 36.630 in |
| Valve Voltage Rating | 220/440 V |
| GPM @ Speed | 7.4 gpm @ 1750 rpm |
| Tank Size | 20 gal |
| Width | 18.380 in |
| Power Rating | 10 hp |
| Relief Valve Setting | 2300 psi |
| Length | 20 1/2 in |
| Valve Type | D03 |
| Weight | 200.0 LB |

