- Power Unit
- Vertical Mount
- 20 hp
- 3 Phase
- 40 gal tank
features
- High pressure gear pumps
- Relief valve, return filter 10 μm
- Pressure gauge, sight gauge and filler breather
- D03 valve pattern standard up to 7.5 gpm
- D05 valve pattern standard on higher flows
- HPU shipped with D03 or D05 valve cover plate
- all HPUs have a P & T port in addition to valve pattern
- Other horsepower, flow and valve combinations are available at NPI
| Power Rating | 20 hp |
| Valve Voltage Rating | 220/440 V |
| Tank Size | 40 gal |
| Phase | Three Phase |
| GPM @ Speed | 15 gpm @ 1,750 rpm |
| Pressure [Max] | 2000 psi |
| Weight | 500.0 LB |

