- Power Unit
- Vertical Mount
- 5 hp
- 3 ph
- 220/440 v
features
- High pressure gear pumps
- Relief valve, return filter 10 µm
- Pressure gauge, sight gauge and filler breather
- D03 valve pattern standard up to 7.5 gpm
- D05 valve pattern standard on higher flows
- HPU shipped with D03 or D05 valve cover plate
- all HPUs have a P & T port in addition to valve pattern
- Other horsepower, flow and valve combinations are available at NPI
| Height | 26.630 in |
| Manifold Type | 1 Station D03 |
| Power Rating | 5 hp |
| Pressure [Max] | 3000 psi |
| Valve Voltage Rating | 220/440 V |
| Tank Size | 10 gal |
| Length | 19 in |
| GPM @ Speed | 2.3 gpm @ 1,750 rpm |
| Phase | Three Phase |
| Relief Valve Setting | 3000 psi |
| Width | 16.880 in |
| Valve Type | D03 |
| Weight | 220.0 LB |

