- Power Unit
- Vertical Mount
- 7.5 hp
- 3 ph
- 220/440 v
features
- High pressure gear pumps
- Relief valve, return filter 10 µm
- Pressure gauge, sight gauge and filler breather
- D03 valve pattern standard up to 7.5 gpm
- D05 valve pattern standard on higher flows
- HPU shipped with D03 or D05 valve cover plate
- all HPUs have a P & T port in addition to valve pattern
- Other horsepower, flow and valve combinations are available at NPI
| Valve Type | D03 |
| Relief Valve Setting | 1500 psi |
| Pressure [Max] | 1500 psi |
| Power Rating | 7 1/2 hp |
| Length | 20 1/2 in |
| Valve Voltage Rating | 220/440 V |
| Tank Size | 20 gal |
| Height | 35.130 in |
| Manifold Type | 1 Station D03 |
| Width | 18.380 in |
| Phase | Three Phase |
| GPM @ Speed | 7.4 gpm @ 1,750 rpm |
| Weight | 260.0 LB |

