Experience up to 20-percent higher cut rates when you select the Merit Surface Prep AO medium grit non-woven hook & loop disc. It outperforms competitors by up to 50 percent, and the high-loft nylon fiber, rugged nylon scrim and thick resin bond ensure longevity while adding stiffness. Designed for surface blending jobs on a range of shapes and different metals, including carbon steels, super alloys, titanium, fiberglass and more, the medium grit disc features Clean Bond resin technology, which reduces loading and ensures a smear-free finish.
applications
Blending
Body Panel Surface Repair
Clean and Detail
Contaminant-Free Refinishing
Deburring
Finishing
Parting Line Removal
Polishing
Portable Grinding
Rust Removal
Smoothing
Steel Conditioning
Surface Prep
features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
High-loft nylon fiber bonded to a strong nylon scrim backing by a thick layer of resin bond and grain for extended life, added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Medium grit for moderate surface blending on a variety of metals and shapes including welds
stainless steels
tool steels
soft metals like aluminum
cast, ductile, and gray iron, fiberglass, composites, carbon steels, super alloys, and titanium
Weight
0.0 LB
EAN or UPC
55395125210
We're here for you
with Service Centers across the country - We have your back