Skip to content Skip to navigation menu
Standard Back Up Pad for Non-Woven Hook & Loop Discs

05539562718

Standard Back Up Pad for Non-Woven Hook & Loop Discs
Item #110802548
  • 4 1/2 in Diameter
  • 5/8-11 Arbor Hole
  • 10000 Maximum rpm
Standard Back Up Pad for Non-Woven Hook & Loop Discs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/2 in Diameter
  • 5/8-11 Arbor Hole
  • 10000 Maximum rpm

description

  • Back up pad for use with Non-Woven hook and loop discs for fast and easy disc mounting and removal.

applications

  • Aluminum /Metal Panel Bonding
  • Beveling
  • Blending
  • Deburring
  • Finishing
  • Paint Removal
  • Polishing
  • Rust Removal
  • Sanding
  • Stock Removal
  • Stripping
Arbor Hole 5/8-11
Dia. 4 1/2 in
RPM [Max] 10000 rpm
Weight 0.75 LB
EAN or UPC 55395627189
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison