- Very Fine Grade
- 220 Grit
- 9 in Width
- 11 in Length
description
- Finish your wood, metal, and composite sanding projects by using the Adalox A212/A213 fine grit paper sheet. The sheets come in two backing weights, A212 A-weight and A213 C-weight, perfect for your varying sanding needs. With a P-graded, aluminum oxide grain, open-coat, the sheet maximizes its longevity, while giving you consistent, aggressive cuts. Use the sheets for finishing on hard and soft woods, hard and soft carbon steels, soft metals, and fiberglass.
applications
- Clean and Detail
- Finishing
- Sanding
features
- P-graded, aluminum oxide grain, open-coat provides aggressive, long-lasting cutting action
- Available in two backing weights: A212 A-weight, A213 C-weight
- Use for dry, general purpose hand sanding on hardwood, metal, and composites
- A good choice for finishing
| Backing Material | Paper |
| Grit | 220 |
| Backing Weight | C |
| Length | 11 in |
| Width | 9 in |
| Color | Brown |
| Grade | Very Fine Grit |
| Weight | 0.0 LB |
| EAN or UPC | 76607003546 |

