- MultiSand Series
- 4 1/2 in Overall Length
- 100 Grit
- Medium Grade
description
- Flexible, abrasive sanding sponges for a wide variety of curved, contoured or flat surface applications on wood, metal, paint, plastic, ceramics and drywall.
applications
- Finishing
- Paint Preparation
- Paint Removal
- Sanding
- Smoothing
- Surface Prep
features
- Thin, flexible, single-sided sponge for sanding small diameters and contours such as ceramics, spindles, turnings and railings
- Coated 1 side
- Can be used wet or dry
- Clog resistant, washable, reusable
| Grit | 100 |
| Overall Length | 4 1/2 in |
| Color | Black |
| Grade | Medium Grit |
| Series | MultiSand |
| Weight | 0.0 LB |
| EAN or UPC | 76607009395 |

