Skip to content Skip to navigation menu
Economy Flexible 3 in Sanding Sponge

07660701110

Economy Flexible 3 in Sanding Sponge
Item #105248436
  • 3 in Overall Length
  • 60 Grit
  • Coarse Grade
Economy Flexible 3 in Sanding Sponge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Overall Length
  • 60 Grit
  • Coarse Grade

description

  • Flexible, abrasive sanding sponges for a wide variety of curved, contoured or flat surface applications on wood, metal, paint, plastic, ceramics and drywall.

applications

  • Finishing
  • Paint Preparation
  • Paint Removal
  • Sanding
  • Smoothing
  • Surface Prep

features

  • Economical, fabric-backed foam for sanding a variety of materials
  • Coated 1 side
  • Can be used wet or dry
  • Clog resistant, washable, reusable
Grade Coarse Grit
Overall Length 3 in
Color Black
Grit 60
Weight 0.0 LB
EAN or UPC 76607011107
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison