Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Clipper Classic Asphalt Dry Segmented 16 in High-Speed Blade

07660701230

Clipper Classic Asphalt Dry Segmented 16 in High-Speed Blade
Item #104945250
  • 16 in Overall Length
  • 4500 Maximum rpm
Clipper Classic Asphalt Dry Segmented 16 in High-Speed Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 in Overall Length
  • 4500 Maximum rpm

description

  • This Norton Clipper Classic is the ideal blade for small to medium size high-speed cutting jobs. Economically priced with good productivity in asphalt, green concrete and other abrasive materials.

applications

  • Cutting

features

  • Dual segment technology provides smoother blade cutting surface and reduced wear of segments
  • Special laser welded drop segments prevent under cutting and extend blade life
  • Patented Stroboscopic indicators help to control blade depth and rotation
  • Scoop gullets provide faster debris removal increasing cutting speeds
RPM [Max] 4500 rpm
Overall Length 16 in
Weight 0.0 LB
EAN or UPC 76607012302
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison