Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Clipper Classic Asphalt Dry Segmented 14 in High-Speed Blade

07660701231

Clipper Classic Asphalt Dry Segmented 14 in High-Speed Blade
Item #104961402
  • 14 in Overall Length
  • 5460 Maximum rpm
Clipper Classic Asphalt Dry Segmented 14 in High-Speed Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 in Overall Length
  • 5460 Maximum rpm

description

  • This Norton Clipper Classic is the ideal blade for small to medium size high-speed cutting jobs. Economically priced with good productivity in asphalt, green concrete and other abrasive materials.

applications

  • Cutting

features

  • Special laser welded drop segments prevent under cutting and extend blade life
  • Dual segment technology provides smoother blade cutting surface and reduced wear of segments
  • Patented Stroboscopic indicators help to control blade depth and rotation
  • Scoop gullets provide faster debris removal increasing cutting speeds
Overall Length 14 in
RPM [Max] 5460 rpm
Weight 0.0 LB
EAN or UPC 76607012319
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison