- 100 Grit
- 11 in Length
- 9 in Width
- Emery
features
- Highest quality natural emery abrasive for produces extra fine finishes, ideal for lapping.
- For polishing non-rated metals and utensils.
- Emery abrasive is dura-bonded onto a flexible cloth backing.
- 100-150 grit recommended for light deburring and cleaning.
- Cloth sheets are packaged in a protective, convenient dispenser which eliminates costly waste and permits neat, easy storage.
| Length | 11 in |
| Backing Wt. | J Weight |
| Grit | 100 |
| Coating Type | Closed Coat |
| Backing Material | Light Cotton |
| Thickness | 0.028 in |
| Width | 9 in |
| Abrasive Material | Emery |
| Weight | 3.05 LB |
| EAN or UPC | 76607013095 |

