- 4 in Overall Length
- 15000 Maximum rpm
description
- This Norton Clipper Classic blade is an economical solution for small to medium size jobs cutting softer ceramic tile and stone materials with efficient cutting ability.
applications
- Cutting
features
- Consistent performance - low initial price point
- Provides the smoothest of cuts
- Use on porcelain and tile and marble and other hard materials requiring a high-quality cut
- Good life and good cut rate and best finish
| Overall Length | 4 in |
| RPM [Max] | 15000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 76607027931 |

